Women's Women's Stryke EMS Pant, 16, Navy, 80% Polyester/20% Cotton Flex-Tac
- Mfr # 64418ABR-724-16-L
- Zoro # G013765511
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Material
80% Polyester/20% Cotton Flex-Tac
Gender
Women's
Size
16
Inseam
31 3/4 in
Fabric Weight
6.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64418ABR-724-16-L
- Zoro #
- G013765511
- UPC #
- 888579160765
- Country of Origin
- United States
- Item
- Women's Stryke EMS Pant
- Color
- Navy
- Material
- 80% Polyester/20% Cotton Flex-Tac
- Gender
- Women's
- Inseam
- 31 3/4 in
- Fabric Weight
- 6.8 oz
- Garment Style
- Pants
- Pockets
- 19
- Uniform Type
- General
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Shell Material
- 20% Cotton, 80% Polyester
- Wire Color
- Navy
- Traction Material
- 20% Cotton, 80% Polyester
Dimensions
- Size
- 16
- Size-Body Type
- Long
- Women Size
- 16
- Garment Size
- Long
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Wm Stryke Ems Pant Dark Navy 16, L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.