Women's Women's Stryke EMS Pant, 20, Navy, 80% Polyester/20% Cotton Flex-Tac

  • Mfr # 64418ABR-724-20-L

  • Zoro # G613765478


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Material
80% Polyester/20% Cotton Flex-Tac
Gender
Women's
Size
20
Inseam
31 3/4 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64418ABR-724-20-L
Zoro #
G613765478
UPC #
888579160789
Country of Origin
Bangladesh

Dimensions

Size
20
Size-Body Type
Long
Women Size
20
Garment Size
Long

Details

Item
Women's Stryke EMS Pant
Color
Navy
Material
80% Polyester/20% Cotton Flex-Tac
Gender
Women's
Inseam
31 3/4 in
Fabric Weight
6.8 oz
Garment Style
Pants
Pockets
19
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Wm Stryke Ems Pant Dark Navy 20, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.