Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Women's Stryke Pants, 0, Black, 35% Cotton, 65% Polyester

  • Mfr # 64386ABR-019-0-L

  • Zoro # G814869111


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
0
Inseam
31 3/4 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64386ABR-019-0-L
Zoro #
G814869111
UPC #
888579033649
Country of Origin
Bangladesh

Dimensions

Size
0
Size-Body Type
Long
Women Size
0
Garment Size
Regular

Details

Item
Women's Stryke Pants
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
31 3/4 in
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Uniform Type
General
Pockets
12
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Stryke Pant Black 0, L, Size XS, Black, Fits Waist Size 31 in, Garment Style Pants, Inseam 31 3/4 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Fixed Waistband, Snap, Zipper Fly, Fabric Weight 6.8 oz, Pockets 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.