Women's Women's Stryke Pants, 10, Storm Gray, 35% Cotton, 65% Polyester
Mfr # 64386ABR-092-10-R
Zoro # G613765508
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
10
Fabric Weight
6.8 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64386ABR-092-10-R
Zoro #
G613765508
UPC #
844802327367
Country of Origin
Viet Nam
Dimensions
Size
10
Size-Body Type
Regular
Women Size
10
Garment Size
Regular
Details
Item
Women's Stryke Pants
Color
Storm Gray
Material
35% Cotton, 65% Polyester
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Pants
Pockets
12
Uniform Type
General
Includes
Badge Holders, Cell Phone Pocket, Knife Pocket, Self-Adjusting Waistband
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Wm Stryke Pant Storm 10-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.