Women's Women's Stryke Pants, 12, Burnt, 35% Cotton, 65% Polyester
Mfr # 64386ABR-117-12-L
Zoro # G114562606
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
12
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64386ABR-117-12-L
Zoro #
G114562606
UPC #
888579121124
Country of Origin
Bangladesh
Dimensions
Size
12
Size-Body Type
Long
Garment Size
Long
Details
Item
Women's Stryke Pants
Color
Burnt
Material
35% Cotton, 65% Polyester
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Pockets
12
Pant Sizing
Long
Shirt Sizing
Long
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.