Women's Women's Stryke Pants, 12, Olive Green, 35% Cotton, 65% Polyester
Mfr # 64386ABR-190-12-R
Zoro # G113765503
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
12
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64386ABR-190-12-R
Zoro #
G113765503
UPC #
844802359566
Country of Origin
Viet Nam
Dimensions
Size
12
Size-Body Type
Regular
Women Size
12
Garment Size
Regular
Details
Item
Women's Stryke Pants
Color
Olive Green
Material
35% Cotton, 65% Polyester
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Pockets
12
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Wm Stryke Pant Tdu Green 12-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.