Women's Women's Stryke Pants, 16, Burnt, 35% Cotton, 65% Polyester

  • Mfr # 64386ABR-117-16-L

  • Zoro # G712486946


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
16
Inseam
35 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64386ABR-117-16-L
Zoro #
G712486946
UPC #
888579121148
Country of Origin
Bangladesh

Dimensions

Size
16
Size-Body Type
Long
Garment Size
Long

Details

Item
Women's Stryke Pants
Color
Burnt
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
35 in
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Pockets
12
Binding
Prym Snap, Zipper Fly
Includes
Fixed Waistband
Pant Sizing
Long
Shirt Sizing
Long

Description

Pants,XL,Burnt,35 in,35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.