Women's Women's Stryke Pants, 16, Storm Gray, 35% Cotton, 65% Polyester
Mfr # 64386ABR-092-16-L
Zoro # G513765479
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
16
Fabric Weight
6.8 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64386ABR-092-16-L
Zoro #
G513765479
UPC #
844802327497
Country of Origin
Viet Nam
Dimensions
Size
16
Size-Body Type
Long
Women Size
16
Garment Size
Long
Details
Item
Women's Stryke Pants
Color
Storm Gray
Material
35% Cotton, 65% Polyester
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Pants
Pockets
12
Uniform Type
General
Includes
Badge Holders, Cell Phone Pocket, Knife Pocket, Self-Adjusting Waistband
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Pant Sizing
Long
Shirt Sizing
Long
Description
Wm Stryke Pant Storm 16, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.