Women's Women's Stryke Pants, 18, Coyote, 35% Cotton, 65% Polyester
- Mfr # 64386ABR-120-18-R
- Zoro # G714869099
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
31 in
Fabric Weight
6.8 oz
Women Size
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64386ABR-120-18-R
- Zoro #
- G714869099
- UPC #
- 888579325096
- Country of Origin
- Taiwan, Province of China
- Item
- Women's Stryke Pants
- Color
- Coyote
- Material
- 35% Cotton, 65% Polyester
- Gender
- Women's
- Inseam
- 31 in
- Fabric Weight
- 6.8 oz
- Pockets
- 12
- Uniform Type
- General
- Includes
- Fixed Waistband
- Garment Style
- Tactical Pants
- Binding
- Fixed Waistband, Snap, Zipper Fly
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Coyote
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- 18
- Women Size
- 18
- Size-Body Type
- Regular
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Wm Stryke Pant Coyote 18-31, Size XL, Coyote, Fits Waist Size 42.5 in, Garment Style Tactical Pants, Inseam 31 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Fixed Waistband, Snap, Zipper Fly, Fabric Weight 6.8 oz, Pockets 12, Includes Fixed Waistband
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.