Shop 5.11
See all product information
Create Account
Women's Women's Stryke Pants, 18, Khaki, 35% Cotton, 65% Polyester
- Mfr # 64386ABR-055-18-R
- Zoro # G113765473
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
18
Fabric Weight
6.8 oz
Pockets
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64386ABR-055-18-R
- Zoro #
- G113765473
- UPC #
- 844802285865
- Country of Origin
- Viet Nam
Dimensions
- Size
- 18
- Size-Body Type
- Regular
- Women Size
- 18
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
Details
- Item
- Women's Stryke Pants
- Color
- Khaki
- Material
- 35% Cotton, 65% Polyester
- Gender
- Women's
- Fabric Weight
- 6.8 oz
- Pockets
- 12
- Garment Style
- Pants
- Uniform Type
- General
- Binding
- Fixed Waistband, Snap, Zipper Fly
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Khaki
Description
Wm Stryke Pant Khaki 18-R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.