Women's Women's Stryke Pants, 18, Navy, 35% Cotton, 65% Polyester

  • Mfr # 64386ABR-724-18-R

  • Zoro # G513765714


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
18
Fabric Weight
6.8 oz
Pockets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64386ABR-724-18-R
Zoro #
G513765714
UPC #
844802286268
Country of Origin
Viet Nam

Dimensions

Size
18
Size-Body Type
Regular
Women Size
18
Garment Size
Regular

Details

Item
Women's Stryke Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Women's
Fabric Weight
6.8 oz
Pockets
12
Garment Style
Tactical Pants
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Stryke Pant Dark Navy 18-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.