Women's Women's Stryke Pants, 2, Burnt, 35% Cotton, 65% Polyester
Mfr # 64386ABR-117-2-R
Zoro # G414562757
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
2
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64386ABR-117-2-R
Zoro #
G414562757
UPC #
888579120967
Country of Origin
Bangladesh
Dimensions
Size
2
Size-Body Type
Regular
Garment Size
Regular
Details
Item
Women's Stryke Pants
Color
Burnt
Material
35% Cotton, 65% Polyester
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Pockets
12
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.