Women's Women's Stryke Pants, 2, Olive Green, 35% Cotton, 65% Polyester

  • Mfr # 64386ABR-190-2-L

  • Zoro # G812481841


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
2
Inseam
36 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64386ABR-190-2-L
Zoro #
G812481841
UPC #
844802359610
Country of Origin
Viet Nam

Dimensions

Size
2
Size-Body Type
Long
Women Size
2
Garment Size
Long

Details

Item
Women's Stryke Pants
Color
Olive Green
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
36 in
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Pockets
12
Uniform Type
General
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Includes
Self-Adjusting Waistband
Pant Sizing
Long
Shirt Sizing
Long

Description

Womens Stryke Pant,TDUGreen,L,2x25-1/2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.