Women's Women's Stryke Pants, 2, Storm Gray, 35% Cotton, 65% Polyester

  • Mfr # 64386ABR-092-2-R

  • Zoro # G513765509


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
2
Fabric Weight
6.8 oz
Pockets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64386ABR-092-2-R
Zoro #
G513765509
UPC #
844802327329
Country of Origin
Viet Nam

Dimensions

Size
2
Size-Body Type
Regular
Women Size
2
Garment Size
Regular

Details

Item
Women's Stryke Pants
Color
Storm Gray
Material
35% Cotton, 65% Polyester
Gender
Women's
Fabric Weight
6.8 oz
Pockets
12
Garment Style
Tactical Pants
Uniform Type
General
Includes
Badge Holders, Cell Phone Pocket, Knife Pocket, Self-Adjusting Waistband
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Stryke Pant Storm 2-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.