Women's Women's Stryke Pants, 20, Burnt, 35% Cotton, 65% Polyester

  • Mfr # 64386ABR-117-20-R

  • Zoro # G314869093


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
20
Inseam
31 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64386ABR-117-20-R
Zoro #
G314869093
UPC #
888579121056
Country of Origin
Bangladesh

Dimensions

Size
20
Size-Body Type
Regular
Garment Size
Regular

Details

Item
Women's Stryke Pants
Color
Burnt
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
31 in
Fabric Weight
6.8 oz
Includes
Fixed Waistband
Binding
Prym Snap, Zipper Fly
Pockets
12
Garment Style
Tactical Pants
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Stryke Pant Burnt 20-31, Size 20/Extended, Burnt, Fits Waist Size 44.5 in, Garment Style Tactical Pants, Inseam 31 in, Material Ripstop Fabric, Binding Snap, Zipper Fly, Fabric Weight 6.76 oz, Pockets 12, Includes Fixed Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.