Women's Women's Stryke Pants, 20, Storm Gray, 35% Cotton, 65% Polyester
Mfr # 64386ABR-092-20-L
Zoro # G913765543
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
20
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64386ABR-092-20-L
Zoro #
G913765543
UPC #
844802327510
Country of Origin
Viet Nam
Dimensions
Size
20
Size-Body Type
Long
Women Size
20
Garment Size
Long
Details
Item
Women's Stryke Pants
Color
Storm Gray
Material
35% Cotton, 65% Polyester
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Pockets
12
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Uniform Type
General
Includes
Badge Holders, Cell Phone Pocket, Knife Pocket, Self-Adjusting Waistband
Pant Sizing
Long
Shirt Sizing
Long
Description
Wm Stryke Pant Storm 20, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.