Zoro Homepage

Women's Women's Stryke Pants, 8, Black, 20% Cotton, 80% Polyester

  • Mfr # 64418

  • Zoro # G3047970


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
20% Cotton, 80% Polyester
Gender
Women's
Inseam
31 3/4 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64418
Zoro #
G3047970
UPC #
888579160918
Country of Origin
Viet Nam

Dimensions

Size
8
Fits Waist Size
28"
Women Size
8
Garment Size
Regular

Details

Item
Women's Stryke Pants
Color
Black
Material
20% Cotton, 80% Polyester
Gender
Women's
Inseam
31 3/4 in
Fabric Weight
6.8 oz
Number of Outside Pockets
10
Pockets
19
Garment Style
Tactical Pants
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Stryke Pants, Size 8, Black, Fits Waist Size 8, Inseam 31-3/4 In., Material 80 Percent Polyester/20 Percent Cotton with PTFE, Fabric Weight 12 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.