Shop 5.11
See all product information
Create Account
Women's Women's Stryke Pants, 8, Burnt, 35% Cotton, 65% Polyester
- Mfr # 64386ABR-117-8-R
- Zoro # G414869061
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
31 in
Fabric Weight
6.76 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64386ABR-117-8-R
- Zoro #
- G414869061
- UPC #
- 888579120998
- Country of Origin
- United States
- Item
- Women's Stryke Pants
- Color
- Burnt
- Material
- 35% Cotton, 65% Polyester
- Gender
- Women's
- Inseam
- 31 in
- Fabric Weight
- 6.76 oz
- Pockets
- 12
- Includes
- Fixed Waistband
- Garment Style
- Tactical Pants
- Binding
- Snap, Zipper Fly
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- Ripstop Fabric
- Wire Color
- Burnt
Dimensions
- Size
- 8
- Size-Body Type
- Regular
- Garment Size
- Regular
- Bottle Size
- 8/M
- Size - Alpha
- 8/M
- Container Size
- 8/M
Description
Wm Stryke Pant Burnt 8-31, Size 8/M, Burnt, Fits Waist Size 35 in, Garment Style Tactical Pants, Inseam 31 in, Material Ripstop Fabric, Binding Snap, Zipper Fly, Fabric Weight 6.76 oz, Pockets 12, Includes Fixed Waistband
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.