Zoro Homepage

Women's Women's Tactical Pants, 16, Khaki, 100% Cotton Canvas

  • Mfr # 64358

  • Zoro # G7688642


product price: $70.00
/ea

Key Features

Color
Khaki
Material
100% Cotton Canvas
Gender
Women's
Inseam
30 in to 32 in
Fabric Weight
8.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64358
Zoro #
G7688642
UPC #
844802169905
Country of Origin
Cambodia

Dimensions

Size
16
Fits Waist Size
34 in
Size-Body Type
Reg
Women Size
16
Garment Size
Regular

Details

Item
Women's Tactical Pants
Color
Khaki
Material
100% Cotton Canvas
Gender
Women's
Inseam
30 in to 32 in
Fabric Weight
8.8 oz
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Garment Style
Tactical Pants
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
7
Pockets
7
Binding
Elastic Waistband
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Tactical Pant, Size 16, Khaki, Fits Waist Size 34 In., Inseam 30 to 32 In., Material 100 Percent Cotton Canvas, Fabric Weight 8.5 Oz, Pockets 7, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.