Women's Women's Tactical Pants, 18, Black, 100% Cotton Canvas
- Mfr # 64358
- Zoro # G7645714
product price:Â
$
70.00
/ea
Key Features
Color
Black
Material
100% Cotton Canvas
Gender
Women's
Size
18
Inseam
30 in to 32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64358
- Zoro #
- G7645714
- UPC #
- 844802169813
- Country of Origin
- Cambodia
Dimensions
- Size
- 18
- Fits Waist Size
- 36 in
- Size-Body Type
- Reg
- Women Size
- 18
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
Description
Women's Tactical Pant, Size 18, Black, Fits Waist Size 36 In., Inseam 30 to 32 In., Material 100 Percent Cotton Canvas, Fabric Weight 8.5 Oz, Pockets 7, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.