Zoro Homepage

Women's Women's Tactical Pants, 2, Khaki, 35% Cotton, 65% Polyester

  • Mfr # 64360

  • Zoro # G7699456


product price: $65.00
/ea

Key Features

Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
34 in to 36 in
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64360
Zoro #
G7699456
UPC #
844802171946
Country of Origin
Viet Nam

Dimensions

Size
2
Fits Waist Size
25-1/2 in
Size-Body Type
Long
Women Size
2
Garment Size
Regular

Details

Item
Women's Tactical Pants
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
34 in to 36 in
Fabric Weight
6.2 oz
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Tactical Pants
Includes
Self-Adjusting Waistband
Number of Outside Pockets
8
Pockets
8
Binding
Prym Snap, Zipper Fly
Includes Hammer Loop
No
Style Number
64360
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Taclite Pro Pant, Size 2, TDU Khaki, Fits Waist Size 25-1/2 In., Inseam 34 to 36 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Type Long, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.