Zoro Homepage

Women's Women's Tactical Pants, 6, Black, 100% Cotton Canvas

  • Mfr # 64358

  • Zoro # G7699081


product price: $70.00
/ea

Key Features

Color
Black
Material
100% Cotton Canvas
Gender
Women's
Inseam
34 in to 36 in
Fabric Weight
8.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64358
Zoro #
G7699081
UPC #
844802169653
Country of Origin
Cambodia

Dimensions

Size
6
Fits Waist Size
27 in
Size-Body Type
Long
Women Size
6
Garment Size
Regular

Details

Item
Women's Tactical Pants
Color
Black
Material
100% Cotton Canvas
Gender
Women's
Inseam
34 in to 36 in
Fabric Weight
8.8 oz
Pockets
7
Number of Outside Pockets
7
Closure Type
YKK Zipper, PRYM Snap
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Garment Style
Tactical Pants
Binding
Elastic Waistband
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Tactical Pant, Long, Material 100 Percent Cotton Canvas, Color Black, Size 6, Fits Waist Size 27 In., Inseam 34-36 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.