Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Women's Tactical Pants, 8, Navy, 100% Cotton Canvas

  • Mfr # 64358

  • Zoro # G7699291


product price: $70.00
/ea

Key Features

Color
Navy
Material
100% Cotton Canvas
Gender
Women's
Size
8
Inseam
34 in to 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64358
Zoro #
G7699291
UPC #
844802170468
Country of Origin
Cambodia

Dimensions

Size
8
Fits Waist Size
28 in
Size-Body Type
Long
Women Size
8
Garment Size
Regular

Details

Item
Women's Tactical Pants
Color
Navy
Material
100% Cotton Canvas
Gender
Women's
Inseam
34 in to 36 in
Fabric Weight
8.8 oz
Pockets
7
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Garment Style
Tactical Pants
Number of Outside Pockets
7
Closure Type
YKK Zipper, PRYM Snap
Binding
Elastic Waistband
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women's Tactical Pant, Long, Material 100 Percent Cotton Canvas, Color Fire Navy, Size 8, Fits Waist Size 28 In., Inseam 34-36 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.