
Toolbox Foam
Mfr # TSF-1224-BLACK/RED
Zoro # G815544154
product price: $32.65
/eaKey Features
Color
Black, Red
Material
Foam
Features
Top Piece comes with White (PSA) Peel Stick Adhesive for Tracing Tools
Overall Width
12 in
Series
Tool Organizers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSF-1224-BLACK/RED
Zoro #
G815544154
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Length
24 in
Overall Height
3/4 in
Details
Item
Toolbox Foam
Color
Black, Red
Material
Foam
Features
Top Piece comes with White (PSA) Peel Stick Adhesive for Tracing Tools
Series
Tool Organizers
Customizable
Customizable
Compatible with Product Type
Tool Boxes
Compatible Modular System
Tool Organizers
Compatible with Manufacturer Model No.
TSF-1224-BLACK/RED
Product Type
Foam Insert
Part of a Modular System
Modular System Part
Number of Compartments
1
Description
Toolbox Foam, Color Black, Red, Compatible Modular System Tool Organizers, Compatible with Grainger Part Number 857ET8, Compatible with Manufacturer Model No. TSF-1224-BLACK/RED, Compatible with Product Type Tool Boxes, Customizable Customizable, Features Top Piece comes with White (PSA) Peel Stick Adhesive for Tracing Tools, Includes Not Applicable, Material Foam, Number of Compartments 1, Overall Height 3/4 in, Overall Length 24 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.