
Toolbox Foam
Mfr # TSF-1622-BLACK/RED
Zoro # G915544153
product price: $35.65
/eaKey Features
Color
Black, Red
Material
Foam
Features
Top Piece comes with White (PSA) Peel Stick Adhesive for Tracing Tools
Overall Length
22 1/4 in
Overall Height
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSF-1622-BLACK/RED
Zoro #
G915544153
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
22 1/4 in
Overall Height
3/4 in
Overall Width
16 5/8 in
Details
Item
Toolbox Foam
Color
Black, Red
Material
Foam
Features
Top Piece comes with White (PSA) Peel Stick Adhesive for Tracing Tools
Series
Tool Organizers
Compatible with Product Type
Tool Boxes
Number of Compartments
1
Product Type
Foam Insert
Customizable
Customizable
Compatible with Manufacturer Model No.
TSF-1622-BLACK/RED
Part of a Modular System
Modular System Part
Compatible Modular System
Tool Organizers
Description
Toolbox Foam, Color Black, Red, Compatible Modular System Tool Organizers, Compatible with Grainger Part Number 857EU1, Compatible with Manufacturer Model No. TSF-1622-BLACK/RED, Compatible with Product Type Tool Boxes, Customizable Customizable, Features Top Piece comes with White (PSA) Peel Stick Adhesive for Tracing Tools, Includes Not Applicable, Material Foam, Number of Compartments 1, Overall Height 3/4 in, Overall Length 22 1/4 in, Overall Width 16 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.