Zoro Homepage

Toolbox Foam

  • Mfr # TSF-1836-BLACK/YELLOW

  • Zoro # G915544122


product price: $41.65
/ea

Key Features

Color
Black, Yellow
Material
Foam
Features
Top Piece comes with White (PSA) Peel Stick Adhesive for Tracing Tools
Series
Tool Organizers
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSF-1836-BLACK/YELLOW
Zoro #
G915544122
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/4 in
Overall Length
36 in
Overall Width
18 in

Details

Item
Toolbox Foam
Color
Black, Yellow
Material
Foam
Features
Top Piece comes with White (PSA) Peel Stick Adhesive for Tracing Tools
Series
Tool Organizers
Part of a Modular System
Modular System Part
Customizable
Customizable
Number of Compartments
1
Compatible with Manufacturer Model No.
TSF-1836-BLACK/YELLOW
Product Type
Foam Insert
Compatible with Product Type
Tool Boxes
Compatible Modular System
Tool Organizers

Description

Toolbox Foam, Color Black, Yellow, Compatible Modular System Tool Organizers, Compatible with Grainger Part Number 857EU5, Compatible with Manufacturer Model No. TSF-1836-BLACK/YELLOW, Compatible with Product Type Tool Boxes, Customizable Customizable, Features Top Piece comes with White (PSA) Peel Stick Adhesive for Tracing Tools, Includes Not Applicable, Material Foam, Number of Compartments 1, Overall Height 3/4 in, Overall Length 36 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.