Zoro Homepage

11 in W, Red/White, Rectangle, 2 PK

  • Mfr # 5S-RDTAG-STN-2PACK

  • Zoro # G809676915


product price: $79.95
/pk 2, $39.98/ea
Free Shipping & Returns

Key Features

Color
Red/White
Width
11 in
Tag Shape
Rectangle
Legend
5s Red Tag Station
Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5S-RDTAG-STN-2PACK
Zoro #
G809676915
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Thickness
0.12 in
Length
14 in

Details

Color
Red/White
Tag Shape
Rectangle
Legend
5s Red Tag Station

Description

5S Red Tag Station Our 5S Red Tag Stations are perfect for providing your team a place for 5S Red Tags. Studies have shown that when 5s Supplies are readily available to associates they are 10 times more likely to follow the steps of 5S implementation. This will help sustain your 5s Program and provide 5S red tags when they are needed.Place our 5S Red tag stations in your facility and increase your results.These boards are 11in x 14in stocked with 5s red tags. This 5S Red Tag Station comes ready to hang, just remove and locate in a central location of you facility. It's that easy! Size: 11in x 14in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.