
5 S's of Lean Poster 24in X 32in
Mfr # POSTER-5SL-V1
Zoro # G609676900
product price:Â $32.89
/eaKey Features
Legend
Poster
Height
32 in
Width
24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POSTER-5SL-V1
Zoro #
G609676900
UPC #
-
Country of Origin
United States
Dimensions
Height
32 in
Width
24 in
Details
Legend
Poster
Shape
Rectangle
Description
5 S's of Lean Poster - Sort, Straighten, Sweep, Standardize, Sustain5S is the building blocks of all improvement activity. We have designed a 5S poster that encompasses the major themes of 5S into one image. We have included the best translation from the original text of 5S Lean Manufacturing. These words are the best translations which consider the understanding of these words in the English language culture from Japanese. Use this poster with every workshop that you perform as 5S should be an integral part of every workshop. This poster will improve your effectiveness as a facilitator and serve as a beacon to sustaining Lean Manufacturing.Full Color PosterSize: 24 X 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.