5S Area Floor Sign 20in Diameter Non Slip Floor Sign

  • Mfr # FS-5SAREABLK-20

  • Zoro # G509615214


product price:  $45.65
/ea

Key Features

Legend
5S Area
Width
20 in
Sign Shape
Round
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-5SAREABLK-20
Zoro #
G509615214
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
20 in
Size
20 Inch

Details

Item
Non-Slip Floor Sign
Legend
5S Area
Sign Shape
Round

Description

5S Area Sign Black Up to 7 year life against heavy industrial traffic and foot traffic No-hassle peel & stick installation Does your business employ the tactics and practices associated with 5S? If so, this is the perfect floor sign to effectively show your employees and facility visitors that they are entering a 5S designated area. In addition to displaying the practice of 5S, these floor signs are also extremely durable and even come with a 7 year minimum lifespan against heavy industrial traffic. These signs are built to last, highly visible, and send a clear message to all employees and visitors that the practices of 5S are utilized. Worried about installation? Don't be! Our Hassle-free easy to use peel & stick installation makes applying a sign to the floor as easy as tying a shoe and it even takes about the same amount of time too. Never fumble around with messy floor paints again. Instead, enlist the help of our high quality, fully functional floor signs. In the end, our 5S Floor Signs can save you time and money, and also help to make your safety program more affordable. We have a variety of helpful 5S products. Please see our 5S Steps Awareness Package. In addition to our pre-made floor signs, we also offer custom made floor signs as well. We can create custom floor signs in any standard size and color at no extra charge. Just simply send us an image of what you want, and we can make it. Furthermore, If you want any of the writing changed on any pre-designed signs we can easily do that at no extra charge as well. Please contact us for more information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.