5S Corner Markers, 1 in W., 3 in L., 0.003 in Thickness, 50 PK
- Mfr # VSC-MINI-BLACK
- Zoro # G409615475
product price:Â
$
28.49
/pk of 50, $0.57/ea
Key Features
Width
1 in
Length
3 in
Thickness
0.003 in
Legend
5S Corner Markers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSC-MINI-BLACK
- Zoro #
- G409615475
- UPC #
- -
- Country of Origin
- United States
- Legend
- 5S Corner Markers
- Color
- Black
Dimensions
- Width
- 1 in
- Length
- 3 in
- Thickness
- 0.003 in
Description
VinylStripe 5S Mini Corner Markers Round 50 PackOur 5S Corner Markers will allow your company to visually mark a home for every item in your facility. The 5S Mini Corners are smaller and are specifically designed for Office Environments.Made from extremely durable materials our 5S Corner markers will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.