5S Corner Markers, 1 in W., 3 in L., 0.003 in Thickness, 50 PK

  • Mfr # VSC-MINI-BLUE

  • Zoro # G909615449


product price:  $27.15
/pk 50, $0.54/ea

Key Features

Width
1 in
Length
3 in
Thickness
0.003 in
Legend
5S Corner Markers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSC-MINI-BLUE
Zoro #
G909615449
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
3 in
Thickness
0.003 in

Details

Color
Blue
Legend
5S Corner Markers

Description

VinylStripe 5S Mini Corner Markers Round 50 PackOur 5S Corner Markers will allow your company to visually mark a home for every item in your facility. The 5S Mini Corners are smaller and are specifically designed for Office Environments.Made from extremely durable materials our 5S Corner markers will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.