
5S Corner Markers, 2 in W., 6 in L., 0.003 in Thickness, 25 PK
Mfr # VST-SQUARE-BLUE
Zoro # G509615580
product price:Â $32.89
/pk 25, $1.32/eaKey Features
Width
2 in
Length
6 in
Thickness
0.003 in
Legend
5S Corner Markers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VST-SQUARE-BLUE
Zoro #
G509615580
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
6 in
Thickness
0.003 in
Details
Color
Blue
Legend
5S Corner Markers
Description
VinylStripe 5S T's Square 25 PackOur 5S T's will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S T's will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.