Shop 5S SUPPLIES
See all product information
Create Account
5S Corner Markers, 3 1/2 in W., 10 in L., 0.003 in Thickness, 25 PK
- Mfr # VSA-SQUARE-GRAY
- Zoro # G509615498
product price:Â
$
29.15
/pk of 25, $1.17/ea
Key Features
Width
3 1/2 in
Length
10 in
Thickness
0.003 in
Legend
5S Corner Markers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSA-SQUARE-GRAY
- Zoro #
- G509615498
- UPC #
- -
- Country of Origin
- United States
- Legend
- 5S Corner Markers
- Color
- Gray
Dimensions
- Width
- 3 1/2 in
- Length
- 10 in
- Thickness
- 0.003 in
Description
VinylStripe 5S Arrows Square 25 PackOur 5S Arrows will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S Arrows will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.