
5S Corner Markers, 3 1/2 in W., 9 1/2 in L., 0.003 in Thickness, 25 PK
Mfr # VSF-FOOTPRINTS-RED
Zoro # G209615552
product price:Â $53.99
/pk 25, $2.16/eaKey Features
Width
3 1/2 in
Length
9 1/2 in
Thickness
0.003 in
Legend
5S Corner Markers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSF-FOOTPRINTS-RED
Zoro #
G209615552
UPC #
-
Country of Origin
United States
Dimensions
Width
3 1/2 in
Length
9 1/2 in
Thickness
0.003 in
Details
Color
Red
Legend
5S Corner Markers
Description
VinylStripe 5S Circles 25 PackOur 5S Circles will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S Circles will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.