5S Housekeeping Shadow Board Broom Station Version 2 - Green Board / Black Shadows With Broom

  • Mfr # HSB-V2-GREEN-KIT

  • Zoro # G209676065


product price: $559.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Shadow Board Type
Board With Broom Kit
Width
74 in
Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSB-V2-GREEN-KIT
Zoro #
G209676065
UPC #
-
Country of Origin
United States

Dimensions

Width
74 in
Height
45 in

Details

Shadow Board Type
Board With Broom Kit
Background Color
Green
Item
5S Shadow Board

Description

5S Housekeeping Shadow Board Version 2 _x000D__x000D_Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies._x000D__x000D_Visually see if items are missing with our 5S Shadows Boards_x000D_* Eliminate searching for tools_x000D_* Everything will have a place._x000D_* Everyone will know the standard for returning tools._x000D__x000D_Board Specifications_x000D_Board Dimensions: 74 inches x 45 inches wide_x000D_Corners: 1/2 inch Rounded Corners for Safety_x000D_Mounting Holes: 4 3/8 inch mounting holes_x000D_Board Material: 3mm Thick Aluminum with white backing_x000D__x000D_Hardware Included to hang tools _x000D_Broom Kit Included_x000D__x000D__x000D__x000D__x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.