
5S Housekeeping Shadow Board Broom Station Version 5 - Gray Board / Blue Shadows No Broom
Mfr # HSB-V5-GRAY/BLUE-BO
Zoro # G509675911
product price:Â $352.99
/ea
Free Shipping & Returns
Key Features
Shadow Board Type
Board Only
Width
26.5 in
Height
63.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSB-V5-GRAY/BLUE-BO
Zoro #
G509675911
UPC #
-
Country of Origin
United States
Dimensions
Width
26.5 in
Height
63.5 in
Details
Shadow Board Type
Board Only
Background Color
Gray/Blue
Item
5S Shadow Board
Description
5S Housekeeping Shadow Board Version 5 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 68 inches x 32 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang tools - Does not come with broom kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.