5S Housekeeping Shadow Board Broom Station Version 6- Gray Board / Blue Shadows With Broom

  • Mfr # HSB-V6-GRAY/BLUE-KIT

  • Zoro # G209676119


product price: $559.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shadow Board Type
Board With Broom Kit
Width
69 in
Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSB-V6-GRAY/BLUE-KIT
Zoro #
G209676119
UPC #
-
Country of Origin
United States

Dimensions

Width
69 in
Height
38 in

Details

Shadow Board Type
Board With Broom Kit
Background Color
Gray/Blue
Item
5S Shadow Board

Description

5S Housekeeping Shadow Board Version 6 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 71 inches x 42 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang toolsBroom Kit Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.