
5S Housekeeping Shadow Board Broom Station Version 8 - Blue Board / Black Shadows No Broom
Mfr # HSB-V8-BLUE-BO
Zoro # G809676120
product price: $323.99
/eaKey Features
Shadow Board Type
Board Only
Height
35 in
Width
71 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSB-V8-BLUE-BO
Zoro #
G809676120
UPC #
-
Country of Origin
United States
Dimensions
Height
35 in
Width
71 in
Details
Shadow Board Type
Board Only
Background Color
Blue
Item
5S Shadow Board
Description
5S Housekeeping Shadow Board Version 8 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 68 inches x 32 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang tools - Does not come with broom kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.