5S Housekeeping Shadow Board Broom Station Version 8 - Gray Board / Orange Shadows No Broom

  • Mfr # HSB-V8-GRAY/ORANGE-BO

  • Zoro # G209675921


product price:  $323.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Shadow Board Type
Board Only
Width
71 in
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSB-V8-GRAY/ORANGE-BO
Zoro #
G209675921
UPC #
-
Country of Origin
United States

Dimensions

Width
71 in
Height
35 in

Details

Shadow Board Type
Board Only
Background Color
Gray/Orange
Item
5S Shadow Board

Description

5S Housekeeping Shadow Board Version 8 _x000D__x000D_Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies._x000D__x000D_Visually see if items are missing with our 5S Shadows Boards_x000D_* Eliminate searching for tools_x000D_* Everything will have a place._x000D_* Everyone will know the standard for returning tools._x000D__x000D_Board Specifications_x000D_Board Dimensions: 68 inches x 32 inches wide_x000D_Corners: 1/2 inch Rounded Corners for Safety_x000D_Mounting Holes: 4 3/8 inch mounting holes_x000D_Board Material: 3mm Thick Aluminum with white backing_x000D__x000D_Hardware Included to hang tools - Does not come with broom kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.