Shop 5S SUPPLIES
See all product information
Create Account
5S Steps Sign 10in x 14in Portrait
- Mfr # 5SSTEPS-10X14-PORTRAIT
- Zoro # G622926945
product price:Â
$
19.95
/ea
Key Features
Header
5S Steps Sign
Legend
Portrait
Width
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SSTEPS-10X14-PORTRAIT
- Zoro #
- G622926945
- UPC #
- -
- Country of Origin
- United States
- Item
- Steps Sign
- Header
- 5S Steps Sign
- Legend
- Portrait
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Printed Language
- English
- ADA Compliant
- No
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 10 in
- Thickness
- 5 in
- Length
- 14 in
Description
Our 5S Steps Sign is a perfect visual sign to remind your associates the steps of 5S. This sign is made out of rigid aluminum. S1- Sort S2- Set in Order S3- Shine S4- Standardize S5- Sustain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.