5S Steps Sign Poster
- Mfr # POSTER-5S-LNWKP
- Zoro # G822927971
product price:Â
$
35.25
/ea
Key Features
Legend
Poster
Width
10 in
Thickness
5 in
Sign Shape
Rectangle
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POSTER-5S-LNWKP
- Zoro #
- G822927971
- UPC #
- -
- Country of Origin
- United States
- Item
- Steps Sign
- Legend
- Poster
- Sign Shape
- Rectangle
- UV Resistant
- Yes
- Header
- 5S Steps Sign
- Sign Material
- PVC
- Glow-in-the-Dark
- No
- Printed Language
- English
Dimensions
- Width
- 10 in
- Thickness
- 5 in
Description
Our 5S Steps Sign is a perfect visual sign to remind your associates the steps of 5S. This sign is made out of rigid aluminum. S1- Sort S2- Set in Order S3- Shine S4- Standardize S5- Sustain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.