Shop 5S SUPPLIES
See all product information
Create Account
6S Red Tag Station
- Mfr # 6S-RDTAG-STN
- Zoro # G422927883
product price:Â
$
88.15
/ea
Key Features
Width
24 in
Sign Shape
Rectangle
Length
17 in
Legend
Red Tag Station
Header
6S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6S-RDTAG-STN
- Zoro #
- G422927883
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Length
- 17 in
- Thickness
- 3 in
Details
- Item
- Red Tag Station
- Sign Shape
- Rectangle
- Legend
- Red Tag Station
- Header
- 6S
- Sign Material
- Aluminum
- Printed Language
- English
- UV Resistant
- Yes
- Glow-in-the-Dark
- No
Description
6S Red Tag Station - English & Spanish Our 6S Red Tag Stations are perfect for providing your team a place for 5S Red Tags. Studies have shown that when 5s Supplies are readily available to associates they are 10 times more likely to follow the steps of 5S implementation. This will help sustain your 5s Program and provide 5S red tags when they are needed. Place our 6S Red tag stations in your facility and increase your results. These aluminum boards are 20in x 14in stocked with 6s red tags. This 6S Red Tag Station comes ready to hang, just remove and locate in a central location of you facility. It's that easy! Size: 20in x 14in 100 Pack of 6S Red Tags
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.