Caution Sign - Safety Shoes Must Be Worn 10in x 14in Adhesive Vinyl Sign

  • Mfr # CAUT0109-1014-AV

  • Zoro # G622928536


product price:  $18.79
/ea

Key Features

Header
Caution
Legend
Safety Shoes Must Be Worn
Width
10 in
Sign Shape
Square
Sign Material
Adhesive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAUT0109-1014-AV
Zoro #
G622928536
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in

Details

Item
Caution Sign
Header
Caution
Legend
Safety Shoes Must Be Worn
Sign Shape
Square
Sign Material
Adhesive Vinyl
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No

Description

Our signs features bolded text to visually show your policies to personnel and visitors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.