Caution Sign - Wear Safety Glasses When Using Equipment 7in x 10in Adhesive Vinyl Sign
Mfr # CAUT0149-710-AV
Zoro # G522927349
product price:Â $14.15
/eaKey Features
Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Square
Sign Material
Adhesive Vinyl
Printed Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CAUT0149-710-AV
Zoro #
G522927349
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Details
Item
Caution Sign
Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Square
Sign Material
Adhesive Vinyl
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Description
Our signs features bolded text to visually show your policies to personnel and visitors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.