Certified Forklift Operators Only Floor Sign 36in Diameter Non Slip Floor Sign

  • Mfr # FS-CERTFORK-36

  • Zoro # G609615268


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Legend
Certified Forklift Operators Only
Width
36 in
Sign Shape
Rectangle
Color
Yellow/Black
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-CERTFORK-36
Zoro #
G609615268
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
36 in
Size
36 Inch

Details

Item
Non-Slip Floor Sign
Legend
Certified Forklift Operators Only
Sign Shape
Rectangle
Color
Yellow/Black

Description

Industrial Floor SignsYou can't miss our bright and bold Signs. These sign are universally recognized and are highly effective when used in conjunction with other pertinent signage.These sign are manufactured using high quality, wear resistant materials for a long lasting performance you can count on. In addition, our sign will also assist you in reaching compliance with OSHA's safety standards.Our floor signs are industrial strength, and can easily handle all the scuffs, scrapes, spills, and traffic imaginable. Even battery acid is no match for the high quality of our floor signs. Furthermore, our floor signs feature a slip-proof laminate which helps to make our floor signs safer as well.Installation is quick and easy! Just simply clean the floor where the sign will be applied, peel the protective layer off of the adhesive backing, and carefully place the sign in the desired location.Features:Resists foot and forklift trafficEasy to install : Peel and stick!Available in 8 different sizes 12in, 16in, 18in, 20in, 24in, 28in, 32in,36in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.