Communication Board Aluminum Dry Erase 32in x 24in

  • Mfr # COMMBRD-3224-DRYERASE

  • Zoro # G509676888


product price:  $46.19
/ea

Key Features

Dry Erase Height
24 in
Dry Erase Width
32 in
Corner Shape
Rectangle
Thickness
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMMBRD-3224-DRYERASE
Zoro #
G509676888
UPC #
-
Country of Origin
United States

Dimensions

Dry Erase Height
24 in
Dry Erase Width
32 in
Thickness
0.12 in

Details

Item
Dry Erase Board
Corner Shape
Rectangle

Description

Our Communication Board is perfect for tracking current job in machine, status, next jobs and more. Visually track your tasks to determine lost priority.This Communication Board Board is made of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 32in wide x 24in heightDry EraseAluminum NO FRAMENon-Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.