Shop 5S SUPPLIES
See all product information
Create Account
Danger Sign - Do Not Enter Without Wearing Safety Glasses 7in x 10in Adhesive Vinyl Sign.
- Mfr # DANG00158-710-AV
- Zoro # G022929249
product price:Â
$
14.15
/ea
Key Features
Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses
Sign Shape
Square
Sign Material
Vinyl
Printed Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DANG00158-710-AV
- Zoro #
- G022929249
- UPC #
- -
- Country of Origin
- United States
- Item
- Danger Sign
- Header
- Danger
- Legend
- Do Not Enter Without Wearing Safety Glasses
- Sign Shape
- Square
- Sign Material
- Vinyl
- Printed Language
- English
- Sign Background Color
- White
- ADA Compliant
- No
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 7 in
Description
DANGER means if the danger is not avoided, it will cause death or serious injury. This particular Danger sign is offered in three sizes and three different materials - allowing you to addresses safety policies and health concerns in a number of locations. Our signs features bolded text to visually show your policies to personnel and visitors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.