ECONO FOAM Black 24in x 24in Tool Box Layered Foam Inserts. Perfect for Kaizen Projects - (30MM).
- Mfr # ECONO-2X2-BLACK-30MM
- Zoro # G622926914
product price:Â
$
31.69
/ea
Key Features
Color
Black
Material
Foam
UV Resistant
Yes
Printed Language
English
Family Code
Tool Box Layered Foam Inserts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECONO-2X2-BLACK-30MM
- Zoro #
- G622926914
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Thickness
- 30 mm
- Length
- 24 in
Details
- Item
- Tool Box Layered Foam Inserts
- Color
- Black
- Material
- Foam
- UV Resistant
- Yes
- Printed Language
- English
- Family Code
- Tool Box Layered Foam Inserts
- Glow-in-the-Dark
- No
- ADA Compliant
- No
- Double Sided
- Yes
Description
ECONO FOAM Tool Box Layered Foam Inserts. Perfect for Kaizen Projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.