Shop 5S SUPPLIES
See all product information
Create Account
Emergency Shower/Eyewash - Left Arrow- Floor Sign 12in Diameter Non Slip Floor Sign
- Mfr # FS-EMRSHWL-12
- Zoro # G109614983
product price:Â
$
18.15
/ea
Key Features
Legend
Emergency Shower/Eyewash - Left Arrow
Width
12 in
Sign Shape
Round
Sign Background Color
Green
Color
Green/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-EMRSHWL-12
- Zoro #
- G109614983
- UPC #
- -
- Country of Origin
- United States
- Item
- Non-Slip Floor Sign
- Legend
- Emergency Shower/Eyewash - Left Arrow
- Sign Shape
- Round
- Sign Background Color
- Green
- Color
- Green/White
Dimensions
- Width
- 12 in
- Length
- 12 in
- Size
- 12 Inch
Description
Industrial Floor SignsYou can't miss our bright and bold Signs. These sign are universally recognized and are highly effective when used in conjunction with other pertinent signage.These sign are manufactured using high quality, wear resistant materials for a long lasting performance you can count on. In addition, our sign will also assist you in reaching compliance with OSHA's safety standards.Our floor signs are industrial strength, and can easily handle all the scuffs, scrapes, spills, and traffic imaginable. Even battery acid is no match for the high quality of our floor signs. Furthermore, our floor signs feature a slip-proof laminate which helps to make our floor signs safer as well.Installation is quick and easy! Just simply clean the floor where the sign will be applied, peel the protective layer off of the adhesive backing, and carefully place the sign in the desired location.Features:Resists foot and forklift trafficEasy to install : Peel and stick!Available in 8 different sizes 12in, 16in, 18in, 20in, 24in, 28in, 32in,36in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.