Emergency Shower/Eyewash - R Arrow- Floor Sign 24in Diameter Non Slip Floor Sign

  • Mfr # FS-EMERSHWR-24

  • Zoro # G509615030


product price:  $64.35
/ea

Key Features

Legend
Emergency Shower/Eyewash - Right Arrow
Width
24 in
Sign Shape
Round
Sign Background Color
Green
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS-EMERSHWR-24
Zoro #
G509615030
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Size
24 Inch
Length
24 in

Details

Item
Non-Slip Floor Sign
Legend
Emergency Shower/Eyewash - Right Arrow
Sign Shape
Round
Sign Background Color
Green
Color
Green/White

Description

Industrial Floor SignsYou can't miss our bright and bold Signs. These sign are universally recognized and are highly effective when used in conjunction with other pertinent signage.These sign are manufactured using high quality, wear resistant materials for a long lasting performance you can count on. In addition, our sign will also assist you in reaching compliance with OSHA's safety standards.Our floor signs are industrial strength, and can easily handle all the scuffs, scrapes, spills, and traffic imaginable. Even battery acid is no match for the high quality of our floor signs. Furthermore, our floor signs feature a slip-proof laminate which helps to make our floor signs safer as well.Installation is quick and easy! Just simply clean the floor where the sign will be applied, peel the protective layer off of the adhesive backing, and carefully place the sign in the desired location.Features:Resists foot and forklift trafficEasy to install : Peel and stick!Available in 8 different sizes 12in, 16in, 18in, 20in, 24in, 28in, 32in,36in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.